Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega Power Air Compressor, 10HP, 120 gal Horizontal, 3phase 208-230V

  • Mfr # MP-10120H3-U

  • Zoro # G7902323


product price: $4,110.12
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
120 Gallon
Phase
3
HP
10
Voltage
230/460 V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-10120H3-U
Zoro #
G7902323
UPC #
376204971591
Country of Origin
United States

Dimensions

Tank Size
120 Gallon
Overall Height
75 in
Overall Length
40 in
Overall Width
70 in

Details

Phase
3
HP
10
Voltage
230/460 V
Tank Type
Horizontal
Max. Pressure
175 PSI
Includes
Manual Drain Valve, Motor Starter Included, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Free Air CFM @ Max. Pressure
@90 PSI - 37, @175 PSI - 35
Lubrication Type
Splash Lubricated
Standards
ASME/CRN
Amps
3
Item
Air Compressor
Control
Pressure Switch
Pump RPM
880
Cylinder Material
Cast Iron / Steel
Free Air CFM @ 90 PSI
37

Description

The Mega 120-Gallon Horizontal. two-stage, electric air compressor is equipped with a Heavy Duty 10 HP three Phase, 208/ 230 volt motor. The pump is a heavy duty, 3 Piston, oil lubericted, Cast Iron 2 stage pump that produces 35 CFM at 175 PSI, (Max 175 PSI). This unit is designed for heavy shop or industrial use the reliability and performance is ideal for most applications and users including automotive services and body shops, fleet maintenance, machine shops, production and manufacturing lines, woodworking shops, dry cleaners, car washes, general maintenance, repair shops and farms. It also features an A.S.M.E. Certified air tank, providing the professional the highest quality saftey standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.