Shop MEGA COMPRESSOR
Additional $280.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Mega Power Compressor, Honda GX390, Key Start, 30 gal, 19CFM@175PSI
- Mfr # MP-13030GTU
- Zoro # G7902235
product price:Â
$
3,416.99
/ea
Key Features
Tank Size
30 Gallon
HP
13
Tank Type
Horizontal
Max. Pressure
175 PSI
Includes
Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-13030GTU
- Zoro #
- G7902235
- UPC #
- 376204971454
- Country of Origin
- United States
- HP
- 13
- Tank Type
- Horizontal
- Max. Pressure
- 175 PSI
- Includes
- Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
- Free Air CFM @ Max. Pressure
- @40 PSI - 25, @175 PSI - 19
- Lubrication Type
- Splash Lubricated
- Standards
- ASME
- Item
- Air Compressor
- Pump RPM
- 880
- Cylinder Material
- Cast Iron / Steel
- Control
- Control Valve
Dimensions
- Tank Size
- 30 Gallon
- Overall Height
- 48 in
- Overall Length
- 28 in
- Overall Width
- 24 in
Description
The Mega Industrial 30 gallon Truck Mount air compressor is engineered with an overall rugged functionality. This design utilizes a reliable, electric start GX-390, 389 c.c. Honda OHV gas engine for increased efficiency, optimal power transfer. It is EPA and CARB approved and features an automatic low-oil shutdown function. Manufactured for industrial performance, this 30 gal. 2-stage cast iron industrial air compressor delivers a maximum of 19 CFM at 175 PSI, providing enough power to operate more than one air tool or device at a time. The pump is heavy duty cast iron, 2 stage, 2 piston "V" style pump . Together, these features provide a cooler and smoother running pump which inturn providing longer life. This compressor is engineered as a truck mount style unit with the highest market standers, ASME Certification tank ,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.