Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega Power Compressor, Honda GX390, Key Start, 30gal Truck Mounted

  • Mfr # MP-13030GTUBA

  • Zoro # G7902393


product price: $3,675.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Tank Size
30 Gallon
HP
13
Tank Type
Horizontal
Max. Pressure
175 PSI
Includes
Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-13030GTUBA
Zoro #
G7902393
UPC #
376204972758
Country of Origin
United States

Dimensions

Tank Size
30 Gallon
Overall Height
48 in
Overall Length
28 in
Overall Width
24 in

Details

HP
13
Tank Type
Horizontal
Max. Pressure
175 PSI
Includes
Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Free Air CFM @ Max. Pressure
@40 PSI - 25, @175 PSI - 19
Lubrication Type
Splash Lubricated
Standards
ASME
Control
Control Valve
Item
Air Compressor
Cylinder Material
Cast Iron / Steel

Description

The Mega Industrial 30 gallon Truck Mount air compressor is engineered with an overall rugged functionality. This design utilizes a reliable, electric start GX-390, 389 c.c. Honda OHV gas engine for increased efficiency, optimal power transfer. This unit is equipped with an "After Cooler" that cools the air before delivering it to the tank. This funtion removes moisture which extends tank and tool life. It is EPA and CARB approved and features an automatic low-oil shutdown function. Manufactured for industrial performance, this 30 gal. 2-stage cast iron industrial air compressor delivers a maximum of 19 CFM at 175 PSI, providing enough power to operate more than one air tool or device at a time. The pump is heavy duty cast iron, 2 stage, 2 piston "V" style pump . Together, these features provide a cooler and smoother running pump which providing longer life. This compressor is engineered as a truck mount style unit with the highest market standers, ASME Certification tank ,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.