Zoro Homepage

Melt Blown Absolute Rated Meltblown Filter, 10 gpm, 15 PK

  • Mfr # MBA1M20

  • Zoro # G606154074


product price: $352.99
/pk 15, $23.53/ea
Free Shipping & Returns

Key Features

Application
Chemical, DI Water, Food & Beverage, High Technology Coatings, Membrane Prefiltration, Photographics, Plating Solutions
Flow Rate
10 gpm
For Use With
20 in housing
Micron Rating
1 micron
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA1M20
Zoro #
G606154074
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
20 in
Overall Height
20 in
Inside Diameter
1 1/8 in
Outside Diameter
2 1/2 in

Details

Application
Chemical, DI Water, Food & Beverage, High Technology Coatings, Membrane Prefiltration, Photographics, Plating Solutions
Flow Rate
10 gpm
For Use With
20 in housing
Micron Rating
1 micron
Maximum Pressure
35 psi
Filter Design
Melt Blown
Cartridge Media
Polypropylene
Item
Absolute Rated Meltblown Filter
Filter Media
Polypropylene
Series
No
Reduces
Sediment
Standards
ANSI, FDA, ISO, NSF 61
Maximum Temperature
167 Degrees F
Filter Type
Sediment
Cv Flow Factor
10 gpm
RoHS Compliant
Yes
Compatible Mfr. Model Number
BSSB20-1SD, BSSB20-3/4SD, EHG01D1T
Compatible Grainger Part Number
38XL32, 6PAU2, 6PAU4

Description

Water Filter Cartridge, Reduces Sediment, Micron Rating 1 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 20 in, Filter Media Polypropylene, For Use With 20 in housing, Application Chemical, DI Water, Food & Beverage, High Technology Coatings, Membrane Prefiltration, Photographics, Plating Solutions, Cartridge Media Polypropylene, Compatible Mfr. Model Number BSSB20-1SD, BSSB20-3/4SD, EHG01D1T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.