
10 Inch and 8 Inch Cast Iron Fry Pan Set
Mfr # MC-CASTIRON-FRY-SET
Zoro # G721739590
product price:Â $79.59
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Overall Height (In.)
6 in
Overall Width (In.)
12 in
Overall Length (In.)
18 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-CASTIRON-FRY-SET
Zoro #
G721739590
UPC #
658580591199
Country of Origin
China
Dimensions
Overall Height (In.)
6 in
Overall Width (In.)
12 in
Overall Length (In.)
18 in
Details
Item
Fry Pan Set
Material
Cast Iron
Color
Gray
Description
The MegaChef Peseasoned Cast Iron Set is perfectly suitable for grand dinners parties and everyday cooking. Create healthier meals and a large array of dishes for everyone to enjoy. The cast iron construction allows for even and long lasting heat distribution. Ideal for home cooking and camping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.