
10 Inch Round Preseasoned Cast Iron Frying Pan with Handle in Black
Mfr # MCCI-1010
Zoro # G021737272
product price: $32.19
/eaKey Features
Overall Width (In.)
10.5 in
Overall Height (In.)
1.9 in
Material
Cast Iron
Overall Length (In.)
16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCI-1010
Zoro #
G021737272
UPC #
840191204180
Country of Origin
China
Dimensions
Overall Width (In.)
10.5 in
Overall Height (In.)
1.9 in
Overall Length (In.)
16 in
Details
Item
Frying Pan
Material
Cast Iron
Color
Black
Description
The MegaChef 10in round pre-seasoned cast iron pan is an every day essential for your cooking needs. Medium 10in size is great for preparing family meals, one pan recipes, cobblers, personal pizzas, and more. Versatile cast iron material provides consistent even heating, and is perfect to take your dish from the stove top to finish in the oven- oven safe up to 500F. Features include a hanging hole on handle that offers storage options, pour spouts at the sides that are convenient for draining meat juices and pouring sauces, and a handle on either end for easy transport. Preseasoned coating prevents rust while sitting in storage and allows you to get cooking right away!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.