10 Piece Assorted Wood Picture Frame Set in Black and Brown
- Mfr # 750122149M
- Zoro # G422980345
product price:Â
$
45.75
/ea
Key Features
Frame Material
Wood
Frame Color
Brown
Height
4.75 in
Width
9.50 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122149M
- Zoro #
- G422980345
- UPC #
- 840191210808
- Country of Origin
- China
Dimensions
- Height
- 4.75 in
- Width
- 9.50 in
- Length
- 12 in
Details
- Frame Material
- Wood
- Frame Color
- Brown
- Item
- Picture Frame Set
Description
The MegaChef 10-Piece Assorted Wood Picture Frame Set in black and brown is the perfect addition to any home or office decor. Crafted from durable wood board with a stylish wood grain pattern, these frames offer a timeless, elegant look that complements a wide range of interior styles. The set includes four 4x6-inch frames, four 5x7-inch frames, and two 8x10-inch frames, giving you multiple sizes to display your favorite photos. Each frame features a sleek rectangular shape with a laminate coating for a smooth, polished finish. Available in both black and brown tones, this set is ideal for creating a cohesive and attractive photo display in any room. Designed for both style and functionality, the MegaChef Picture Frame Set is built with metal backing pieces that keep your photos securely in place. A hinged stand provides stable support for easy tabletop display, while the built-in hanging hook on the back allows for effortless wall mounting. The lightweight construction makes these frames easy to handle and arrange, and their versatile design ensures they can be used in a variety of settings. Whether you're framing family portraits, art prints, or special memories, this 10-piece set offers an affordable and attractive solution for displaying photos in your home, office, or as thoughtful gifts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.