
11 Inch Square Enamel Cast Iron Grill Pan with Matching Grill Press in Red with Press
Mfr # MG-GS28AR
Zoro # G521737949
product price:Â $89.29
/ea
Free Shipping & Returns
Key Features
Color
Red
Overall Width (In.)
12 in
Overall Length (In.)
17.5 in
Overall Height (In.)
1.75 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-GS28AR
Zoro #
G521737949
UPC #
672975125738
Country of Origin
China
Dimensions
Overall Width (In.)
12 in
Overall Length (In.)
17.5 in
Overall Height (In.)
1.75 in
Details
Color
Red
Item
Grill Pan
Material
Cast Iron
Description
Create spectacular dishes with the MegaChef 11 Inch Square Enamel Cast Iron Grill Pan with Matching Grill Press. Made of non-stick enameled cast iron for healthier meals by allowing cooks to cut down on oils and fats. This colorful grilling skillet provides the user with 2 pouring spouts to better spread delicious sauces over dishes. The durable cast iron material is guaranteed to last along with the outer enameled coating that protects the cookware from more acidic ingredients. Take advantage of the featured heavy press cover to quickly and evenly cook food from both sides. Bring color to the kitchen with the lovely gradient displayed on the underside of this grilling pan. Create a large variety of meals from grilled cheese and panini, to seared steak and grilled chicken!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.