Zoro Homepage

11.81 Inch Electric Fry Pan with Copper Coating

  • Mfr # MCF-3030-6

  • Zoro # G221738574


product price: $56.85
/ea

Key Features

Material
Aluminum
Color
Copper
Overall Width (In.)
11.81 in
Overall Length (In.)
11.81 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF-3030-6
Zoro #
G221738574
UPC #
840191211454
Country of Origin
China

Dimensions

Overall Width (In.)
11.81 in
Overall Length (In.)
11.81 in
Overall Height (In.)
3 in

Details

Material
Aluminum
Color
Copper
Item
Electric Fry Pan

Description

The MegaChef Electric Fry Pan with Copper Coating in Copper is a versatile and high-performance kitchen essential, designed to deliver perfect frying, sauteing, and simmering results every time. With a spacious cooking surface of 11.81 x 11.81 inches, this fry pan provides ample room for preparing everything from stir-fries and pancakes to eggs and fish, making it ideal for daily use or entertaining guests. Powered by 1400 watts and running on 100-120 volts, it heats up quickly and evenly, ensuring consistent cooking for your favorite dishes. Featuring a two-layer non-stick coating, the MegaChef Electric Fry Pan ensures that your food won't stick, reducing the need for excessive oil or butter for healthier cooking. The copper coating not only enhances its non-stick properties but also adds an elegant touch to your kitchen. The tempered glass lid allows you to monitor your cooking progress without lifting the lid, helping to retain heat and moisture for more flavorful meals. The detachable pan makes cleanup simple and convenient, and with dishwasher-safe parts, you can quickly clean the fry pan after cooking. The 29.5-inch power cord provides flexibility in placing the fry pan where it's most convenient in your kitchen, without being restricted by outlet placement. Whether you're cooking for a crowd or preparing a quick meal for yourself, the MegaChef Electric Fry Pan with Copper Coating in Copper combines power, style, and functionality for all your cooking needs. It's the perfect solution for anyone who wants to cook faster, healthier, and with less mess, while enjoying the benefits of a premium non-stick, easy-to-clean surface.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.