Zoro Homepage

11.81 Inch Electric Grill with Non-Stick Coating

  • Mfr # MCG-3024

  • Zoro # G721737060


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCG-3024
Zoro #
G721737060
UPC #
840191211386
Country of Origin
China

Description

The MegaChef Electric Grill in Black is the perfect combination of style, performance, and convenience for grilling at home. With a generous cooking size of 11.81 x 9.45 inches, this compact yet powerful electric grill offers enough space to cook delicious meals for small gatherings or individual servings. Powered by 1200 watts and running on 120 volts, it delivers fast, consistent heat for perfectly grilled food every time, whether you're grilling meat, vegetables, or seafood. Designed with an inner 2-layer non-stick black coating, this grill ensures that your food cooks evenly without sticking to the surface. The non-stick coating not only makes cooking easier but also simplifies cleanup, as food residue easily wipes away without the need for scrubbing. The no-oil tray feature helps promote healthier cooking by collecting excess oils and fats, reducing the need for additional oils while still delivering full flavor. The detachable self-control thermostat provides precise temperature control, allowing you to adjust the heat to suit the needs of different dishes, whether you're searing steaks or gently grilling vegetables. The grill's PF handles ensure safe and easy handling, so you can move it without worrying about burns or spills. With a 29.5-inch cord, the grill offers flexibility in where you place it, providing convenience and freedom to set up your grilling station without being restricted by outlet locations. Sleek, functional, and user-friendly, the MegaChef Electric Grill in Black is a must-have for anyone looking to enjoy delicious, healthier grilled meals with ease. Whether you're cooking indoors or outdoors, this grill provides an efficient, no-fuss solution for tasty grilled food at home.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.