Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11.81 Inch Electric Skillet with Non-Stick Coating in Black

  • Mfr # MCS-3030B

  • Zoro # G221737669


product price: $43.85
/ea

Key Features

Overall Height (In.)
2.36 in
Material
Aluminum
Overall Width (In.)
11.81 in
Color
Black
Overall Length (In.)
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS-3030B
Zoro #
G221737669
UPC #
840191211409
Country of Origin
China

Dimensions

Overall Height (In.)
2.36 in
Overall Width (In.)
11.81 in
Overall Length (In.)
11.81 in

Details

Item
Electric Skillet
Material
Aluminum
Color
Black

Description

The MegaChef Electric Skillet in Black is a versatile and high-performance kitchen appliance that makes cooking a breeze, whether you're preparing a quick weeknight meal or hosting a family gathering. With a spacious cooking size of 11.81 x 11.81 x 2.36 inches, this electric skillet offers plenty of room for frying, sauteing, simmering, and more. Powered by 1200 watts and operating at 120 volts, it heats up quickly and provides consistent, even heat distribution for perfectly cooked dishes every time. Crafted with a die-cast aluminum pan, the skillet offers excellent heat retention, ensuring even cooking across the entire surface. The two-layer black non-stick coating ensures that your food won't stick, making both cooking and cleanup easier, and reducing the need for excess oils or butter for healthier meals. The durable non-stick surface is designed to last, while allowing for quick and easy cleanup after every use. For added convenience, the skillet features Bakelite handles, which are heat-resistant and ergonomically designed for a secure, comfortable grip. The tempered glass lid lets you monitor your food while it cooks, helping to retain heat and moisture for more flavorful results. The removable temperature control provides precise control over the heat, allowing you to adjust the temperature for different cooking needs, from high heat for searing meats to low heat for simmering sauces or stews. With a generous 29.5-inch power cord, the skillet offers flexibility in placement, so you can set it up in the most convenient spot in your kitchen without being limited by outlet location. Whether you're frying up eggs, cooking vegetables, or preparing a one-pan meal, the MegaChef Electric Skillet in Black is a must-have for anyone who wants a reliable, easy-to-use cooking tool that delivers excellent performance every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.