
12 Inch Pre-Seasoned Cast Iron Skillet with Cast Iron Lid
Mfr # MCCI-7756CV
Zoro # G121736595
product price:Â $47.15
/eaKey Features
Overall Height (In.)
2.5 in
Overall Width (In.)
12.5 in
Overall Length (In.)
18 in
Material
Cast Iron
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCCI-7756CV
Zoro #
G121736595
UPC #
840191209048
Country of Origin
China
Dimensions
Overall Height (In.)
2.5 in
Overall Width (In.)
12.5 in
Overall Length (In.)
18 in
Details
Item
cast-iron Skillet
Material
Cast Iron
Color
Black
Description
Get the perfect steak with the perfect sear with the MegaChef 12" Pre-Seasoned Cast Iron Skillet with Cast IronGlass Lid. Square skillet pan is constructed of heavy duty Cast Iron for even heating. This pan is not just perfect for steaks but its smooth surface makes delicious burgers, chicken and fish. Go from stove top to oven to table with ease with the helper handle and pour spouts. Bring all your favorite recipes to life with rich and flavorful sauces collected at the bottom of your skillet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.