
12 Inch Pre-Seasoned Cast Iron Skillet with Tempered Glass Lid
Mfr # MCCI-7756CI
Zoro # G821738240
product price:Â $47.15
/eaKey Features
Overall Width (In.)
12/1/2002
Overall Length (In.)
18
Overall Height (In.)
2/1/2002
Material
Glass
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCCI-7756CI
Zoro #
G821738240
UPC #
840191209024
Country of Origin
China
Dimensions
Overall Width (In.)
12/1/2002
Overall Length (In.)
18
Overall Height (In.)
2/1/2002
Details
Item
cast-iron Skillet
Material
Glass
Color
Black
Description
Get the perfect steak with the perfect sear with the MegaChef 12" Pre-Seasoned Cast Iron Skillet with Tempered Glass Lid. Round skillet pan is constructed of heavy duty Cast Iron for even heating. This pan is not just perfect for steaks but its smooth bottom makes delicious burgers, chicken and fish. Go from stove top to oven to table with ease with the helper handle and pour spouts. Bring all your favorite recipes to life with rich and flavorful sauces collected at the bottom of your Skillet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.