
12 Inch Round Preseasoned Cast Iron Frying Pan in Black
Mfr # MCCI-1210
Zoro # G021738941
product price:Â $32.19
/eaKey Features
Overall Height (In.)
2.4 in
Overall Length (In.)
18 in
Material
Cast Iron
Overall Width (In.)
12.4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCCI-1210
Zoro #
G021738941
UPC #
840191204197
Country of Origin
China
Dimensions
Overall Height (In.)
2.4 in
Overall Length (In.)
18 in
Overall Width (In.)
12.4 in
Details
Material
Cast Iron
Color
Black
Item
Frying Pan
Description
The Megachef 12 inch round preseasoned cast iron frying pan is perfect for preparing your every day family meals. The 12in diameter and 2.25in depth makes this cast iron pan versatile and great for multiple applications- from sauteing vegetables to pan-roasting chicken to searing steaks and more. Cast iron construction is ideal for even heating, making your dishes consistent (oven safe up to 500F). Features include a hanging hole on handle that offers storage options, and pour spouts at the sides that are convenient for draining meat juices and pouring sauces. Preseasoned coating prevents rust while sitting in storage and means you can get to cooking right away!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.