Shop MEGACHEF
See all product information
Create Account
14 inch Acacia Wood Paper Towel Holder
- Mfr # 750122148M
- Zoro # G822980297
product price:Â
$
21.99
/ea
Key Features
Dispenser Material
Acacia Wood
Color
Brown
Height
7 in
Width
7 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122148M
- Zoro #
- G822980297
- UPC #
- 840191210792
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 7 in
- Length
- 14 in
Details
- Item
- Paper Towel Holder
- Dispenser Material
- Acacia Wood
- Color
- Brown
Description
The MegaChef Acacia Wood Paper Towel Holder combines rustic charm with practical design to enhance your kitchen counter. Made from high-quality acacia wood, known for its durability and distinctive grain patterns, this paper towel holder adds a touch of warmth and sophistication to your home. The sturdy construction ensures stability, keeping your paper towels secure and easily accessible for quick clean-ups or meal prep. Its sleek, minimalist design fits seamlessly into any kitchen decor, from modern to farmhouse styles. Beyond its aesthetic appeal, this paper towel holder is designed for everyday convenience. The simple yet functional design makes replacing rolls quick and easy, while the natural wood finish adds an inviting, earthy element to your kitchen space. Whether you're using it for spills, cooking, or entertaining, the MegaChef Acacia Wood Paper Towel Holder brings both style and practicality to your home, making it an essential addition to your kitchen accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.