Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Piece Cutlery Set in Red

  • Mfr # MC-C51000

  • Zoro # G021736855


product price: $43.85
/ea

Key Features

Overall Width
4 in
Color
Red
Overall Length
12 in
Overall Height
9 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-C51000
Zoro #
G021736855
UPC #
840191200991
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Length
12 in
Overall Height
9 in

Details

Item
Cutlery Set
Color
Red
Material
Stainless Steel

Description

Make sure all your slicing and dicing needs are met with the comprehensive MegaChef 14 Piece Cutlery Set. Each piece of this beautiful collection boasts precision and durability. All pieces are stored in a handy storage block, adding elegance to your counter top.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.