Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 Piece Cutlery Set in Teal

  • Mfr # MC-CS1200

  • Zoro # G121736199


product price: $43.85
/ea

Key Features

Overall Width
4.75 in
Material
Stainless Steel
Color
Teal
Overall Length
12.5 in
Overall Height
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-CS1200
Zoro #
G121736199
UPC #
840191200984
Country of Origin
China

Dimensions

Overall Width
4.75 in
Overall Length
12.5 in
Overall Height
4.3 in

Details

Material
Stainless Steel
Color
Teal
Item
Cutlery Set

Description

This MegaChef 14 Piece Cutlery set is the ideal addition to any kitchen. It comes with a Black counter top storage block for convenient storage of your knives. In addition, the set comes in a beautiful teal color that will add a pop of color to your kitchen and to the cooking routine.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.