14 Piece Stainless Steel Measuring Cup and Spoon Set with Mixing Bowls

  • Mfr # MC-14L

  • Zoro # G721738814


product price: $45.39
/ea

Key Features

Overall Height
6.4 in
Overall Length
10.7 in
Material
Stainless Steel
Color
Silver
Overall Width
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-14L
Zoro #
G721738814
UPC #
840191204210
Country of Origin
China

Dimensions

Overall Height
6.4 in
Overall Length
10.7 in
Overall Width
10.6 in

Details

Material
Stainless Steel
Color
Silver
Item
Measuring Cup Set

Description

Prepare all your favorite baked goods and family meals with the MegChef Stainless Steel 14 Piece Measuring Set. This set comes with all your prep essentials, including six mixing bowls in assorted sizes, one four piece set of measuring cups, and one four piece set of measuring spoons. Prepare batters, salads, marinades, and separate your ingredients with the variety of bowl sizes. Measuring cups and spoons include a clasp ring that keeps everything together, making it easy for you to find what you need quickly. Stack-able design saves space and makes storage quick and easy. Stainless steel construction for lightweight durability. Hand wash recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.