Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1400 Watt Dual Induction Cooktop

  • Mfr # MC-1900

  • Zoro # G621739171


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
2.5 in
Length (In.)
21.25 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-1900
Zoro #
G621739171
UPC #
840191204234
Country of Origin
China

Dimensions

Height
2.5 in
Length (In.)
21.25 in
Width
14 in

Details

Color
Black
Item
Dual Induction Cooktop

Description

The Megachef Portable Power Sharing Dual Induction Cooktop is specifically designed for ease of use. This unit is 100% portable and can be placed wherever there is an outlet, which renders it ideal for camping, barbecues, or special occasions. It features a power sharing technology, which works by dividing the power between the two burners; this allows the unit to have 1800 watts available to the burners, while using a single outlet. The Dual Induction Cooktop requires induction compatible cookware to operate. Fast And Consistent Heat Throughout Cooking Requires induction compatible cookware Automatic Shut Off Safe cooking Easy cleaning Temperature ranges from 140 DegF to 430 DegF Easy Controls LED display Ceramic Glass Surface Item Dimensions: 21.25" L x 14" W x 2.50" H

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.