Zoro Homepage

15.5 Inch Stainless Iron Shelf Dish Rack

  • Mfr # DR-209

  • Zoro # G721737770


product price: $30.85
/ea

Key Features

Material
Stainless Steel
Overall Length
15.5 in
Color
Silver
Overall Width
12.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-209
Zoro #
G721737770
UPC #
602573104385
Country of Origin
China

Dimensions

Overall Length
15.5 in
Overall Width
12.75 in

Details

Material
Stainless Steel
Color
Silver
Item
Dish Rack

Description

Simplify the task of drying your dishes with the Mega Chef Dish Rack! This rack holds all your hand-washables so drying is organized and efficient. This rack features a utensil holder, draining tray, two tiers, slots for plates and space for cups and bowls. In stylish chrome finish. Made of iron wire Chrome plated Includes one dish rack Includes one stainless draining tray Includes one stainless utensil holder Two tier design

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.