16 Inch Electric Grill in Black with Copper Coating

  • Mfr # MCG-4028

  • Zoro # G321736975


product price: $50.39
/ea

Key Features

Width
18.75 in
Height
2.5 in
Color
Black
Material
Aluminum
Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCG-4028
Zoro #
G321736975
UPC #
840191211393
Country of Origin
China

Dimensions

Width
18.75 in
Height
2.5 in
Length (In.)
12 in

Details

Item
Electric Grill
Color
Black
Material
Aluminum

Description

The MegaChef Electric Grill with Copper Coating is the ultimate kitchen appliance for anyone who loves grilled food with ease and convenience. With a spacious cooking surface of 16.02 x 10.03 inches, this electric grill offers ample room to cook larger meals for family gatherings, small parties, or everyday meals. Powered by 1200 watts and operating at 120 volts, this grill delivers fast, consistent heat, ensuring even cooking and perfectly grilled food every time. Constructed with a die-cast aluminum plate, the grill ensures excellent heat retention for uniform cooking across the entire surface, making it ideal for grilling a variety of foods. The two-layer non-stick copper coating prevents food from sticking, reduces the need for oils, and makes cleaning up afterward a breeze. This non-stick surface not only promotes healthier cooking but also enhances the durability of the grill, ensuring it will stand the test of time. The detachable self-control thermostat allows you to easily adjust the temperature to your preference, giving you precise control over your grilling experience. Whether you're cooking vegetables, meats, or seafood, you can achieve the perfect level of heat for any dish. Plus, with a generous 29.5-inch power cord, the grill can be positioned freely on your countertop without being restricted by outlet placement. Perfect for home kitchens, small apartments, or outdoor grilling, the MegaChef Electric Grill with Copper Coating combines power, precision, and convenience. Enjoy faster cooking times, healthier meals, and a grilling experience like no other with this versatile, easy-to-use electric grill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.