16 Inch Two Shelf Dish Rack with Removable Draining Tray, 6 Cup Hangers and Utensil Holder

  • Mfr # DR-116

  • Zoro # G821736765


product price: $27.59
/ea

Key Features

Width
12 in
Length
16 in
Color
Silver
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-116
Zoro #
G821736765
UPC #
602573104354
Country of Origin
China

Dimensions

Width
12 in
Length
16 in
Height
12 in

Details

Item
Dish Rack
Color
Silver

Description

Simplify the task of drying your dishes with the Mega Chef Dish Rack! This rack holds all your hand-washables so drying is organized and efficient. This rack features a utensil holder, plastic draining tray, two tiers, slots for plates and space for cups and bowls. In stylish chrome finish. The dish rack has a bottom plastic tray that will collect the water from the dishes while its being air dried. With the open wire concept, the dishes get dried faster with the better airflow to dry better. * Made of iron wire * Chrome plated * Includes one dish rack * Includes one plastic draining tray * Includes one stainless utensil holder * Section to hold glasses * Two tier design

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.