Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Inch Two Shelf Iron Wire Dish Rack in Red

  • Mfr # DR-116R

  • Zoro # G721738005


product price: $36.75
/ea

Key Features

Overall Length
16 in
Overall Width
12 in
Material
Metal
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-116R
Zoro #
G721738005
UPC #
672975124083
Country of Origin
China

Dimensions

Overall Length
16 in
Overall Width
12 in

Details

Item
Dish Rack
Material
Metal
Color
Red

Description

Simplify the task of drying your dishes with the MegaChef 16 Inch Two Shelf Iron Wire Dish Rack in Red! This dish rack features a utensil holder, plastic draining tray, two tiers, slots for plates and space for cups and bowls. The drying rack also has a plastic drain tray that collects water from the dishes while drying. This dish and utensil rack is a handy addition to your kitchen and adds a pop of color to the room!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.