Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 Inch Red and Silver Dish Rack with Detachable Utensil holder

  • Mfr # DR-115

  • Zoro # G221739502


product price: $22.75
/ea

Key Features

Overall Length
17 in
Overall Width
12.5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-115
Zoro #
G221739502
UPC #
602573104347
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
12.5 in

Details

Color
Red
Item
Dish Rack

Description

Simplify the task of drying your dishes with the Mega Chef Dish Rack! This rack holds all your hand-washables so drying is organized and efficient. This rack features a utensil holder, plastic draining tray, slots for plates and space for cups and bowls. In stylish red and silver. Made of iron wire Includes one dish rack Includes one plastic draining tray Includes one plastic utensil holder Includes a 6 Plate Positioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.