17.5 Inch Red Dish Rack with 14 Plate Positioners and a Detachable Utensil Holder

  • Mfr # DR-103

  • Zoro # G321739969


product price:  $22.75
/ea

Key Features

Length
17.5 in
Height
5.5 in
Color
Red
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-103
Zoro #
G321739969
UPC #
602573104323
Country of Origin
China

Dimensions

Length
17.5 in
Height
5.5 in
Width
13.5 in

Details

Color
Red
Item
Dish Rack

Description

Simplify the task of drying your dishes with the Mega Chef Dish Rack! This rack holds all your hand-washables so drying is organized and efficient. This rack features a utensil holder, plastic draining tray, slots for plates and space for cups and bowls. In stylish red. * Made of iron wire * Red color powder coated * Includes one dish rack * Includes one indented plastic draining tray to keep the water away from your dishes and off your counters * Includes one plastic utensil holder * 17.5" Long x 13.5" Wide * 6 Special cup hooks for more efficient space utilization * 3.5" x 3.5" Detachable Utensil Holder * 14 Raised plate holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.