Zoro Homepage

17.5 Inch White Single Level Dish Rack with Detachable Utensil Holder

  • Mfr # DR-102

  • Zoro # G921737839


product price: $22.75
/ea

Key Features

Overall Width
13.5 in
Color
White
Overall Length
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-102
Zoro #
G921737839
UPC #
602573104316
Country of Origin
China

Dimensions

Overall Width
13.5 in
Overall Length
17.5 in

Details

Color
White
Item
Dish Rack

Description

Simplify the task of drying your dishes with the Mega Chef Dish Rack! This rack holds all your hand-washables so drying is organized and efficient. This rack features a utensil holder, plastic draining tray, slots for plates and space for cups and bowls. Made of iron wire White color powder coated Includes one dish rack Includes one indented plastic draining tray to keep the water away from your dishes and off your counters Includes one plastic utensil holder 17.5" Long x 13.5" Wide 6 Special cup hooks for more efficient space utilization 3.5" x 3.5" Detachable Utensil Holder 14 Raised plate holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.