Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7Lt. Plastic Electric Tea Kettle- White

  • Mfr # MGKTL-1743

  • Zoro # G121740165


product price: $32.49
/ea

Key Features

Height
7.5 in
Material
Plastic
Length
11 in
Width
7.5 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGKTL-1743
Zoro #
G121740165
UPC #
602573104088
Country of Origin
China

Dimensions

Height
7.5 in
Length
11 in
Width
7.5 in

Details

Material
Plastic
Item
Electric Tea Kettle
Color
White

Description

Make all your favorite hot beverages and more with the MegaChef 1.7Lt. Plastic Electric Tea Kettle. This kettle has a cordless jug which makes serving easy! This kettle features boil-dry protection, and worry less about messes with the drip-free spout. This kettle is perfect for homes, campers and dorm rooms. Compact size is ideal for any counter space while easily storable in a cabinet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.