1.7Lt. Stainless Steel Electric Tea Kettle With 5 Preset Temps

  • Mfr # MGKTL-1756

  • Zoro # G721739750


product price:  $29.99
/ea

Key Features

Color
Silver
Length
7.5 in
Width
7.5 in
Material
Stainless Steel
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGKTL-1756
Zoro #
G721739750
UPC #
602573104071
Country of Origin
China

Dimensions

Length
7.5 in
Width
7.5 in
Height
11 in

Details

Color
Silver
Item
Electric Tea Kettle
Material
Stainless Steel

Description

Make all your favorite hot beverages and more with the Mega Chef 1.7Lt. Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. This kettle features 5 preset temperatures all with corresponding LED light. Heat up water worry free with the auto shut off feature! Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout. Capacity :1.7L 360 Degcordless jug-kettle Boil -dry protection Concealed stainless steel heating element Automatically turns off when water boils Electronic control with the function of boiling,keep warm and 60C,70C,80C,90C,100C temperature setting for different needs. LED lights illuminate to different colors for each of the different temperature settings. Two button operation Cord-free serving Drip-free spout 110-120V 50-60Hz 900-1100 Watts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.