1.8 Quart Electric Tea Kettle and 2 Slice Toaster Combo in Black
- Mfr # 750122793M
- Zoro # G222980354
product price:Â
$
66.75
/ea
Key Features
Color
Black
Length (In.)
21 in
Material
Stainless Steel
Height
10 in
Width
9.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122793M
- Zoro #
- G222980354
- UPC #
- 840191212284
- Country of Origin
- China
Dimensions
- Length (In.)
- 21 in
- Height
- 10 in
- Width
- 9.80 in
Details
- Item
- Kettle Toaster Combo
- Color
- Black
- Material
- Stainless Steel
Description
Add a touch of elegance with the MegaChef 1.8 Quart Electric Tea Kettle and 2 Slice Toaster Combo in Black. Beautiful glossy Black color with Silver accents brings in a subtle touch of color with a bold statement. Retro design fits in perfectly with any kitchen. Easy to operate buttons and dials. Kettle features an easy to ready thermostat allowing you to monitor boil temperatures and transparent water level. Toaster features 6 browning setting with Defrost, Bagel and Cancel functions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.