
1.8 Quart Electric Tea Kettle and 2 Slice Toaster Combo in Red
Mfr # MC-BTBK-R
Zoro # G021737906
product price: $68.49
/eaKey Features
Overall Width (In.)
9.8 in
Material
Steel
Overall Length (In.)
21 in
Overall Height (In.)
10 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC-BTBK-R
Zoro #
G021737906
UPC #
840191207235
Country of Origin
China
Dimensions
Overall Width (In.)
9.8 in
Overall Length (In.)
21 in
Overall Height (In.)
10 in
Details
Material
Steel
Item
Kettle Toaster Combo
Color
Red
Description
Add a touch of elegance with the MegaChef 1.8 Quart Electric Tea Kettle and 2 Slice Toaster Combo in Red. Beautiful glossy Red color with Silver accents brings in a subtle touch of color with a bold statement. Retro design fits in perfectly with any kitchen. Easy to operate buttons and dials. Kettle features an easy to ready thermostat allowing you to monitor boil temperatures and transparent water level. Toaster features 6 browning setting with Defrost, Bagel and Cancel functions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.