
1.8 Quart Stainless Steel Electric Tea Kettle in Black
Mfr # MG-LT8718B
Zoro # G421740117
product price: $32.49
/eaKey Features
Length
8.25 in
Width
6 in
Height
10 in
Color
Black
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-LT8718B
Zoro #
G421740117
UPC #
840191210365
Country of Origin
China
Dimensions
Length
8.25 in
Width
6 in
Height
10 in
Details
Item
Electric Tea Kettle
Color
Black
Material
Stainless Steel
Description
MegaChef 1.8 Quart Stainless Steel Electric Tea Kettle in sleek black-an appliance that seamlessly blends style and functionality for your kitchen. Crafted from durable stainless steel, this electric kettle boasts a 1.8 Quart capacity, making it perfect for brewing multiple servings of your favorite beverages. Whether you're hosting a gathering or enjoying a quiet moment at home, its rapid heating element ensures hot water is ready in minutes, enhancing your tea or coffee experience. Designed for convenience and safety, the MegaChef Electric Tea Kettle features an ergonomic handle for easy pouring and a 360-degree swivel base for flexibility. Its sophisticated black finish adds a touch of elegance to any kitchen decor. With built-in auto shut-off and boil-dry protection, you can enjoy peace of mind knowing your electric kettle prioritizes safety. Elevate your daily routine with the MegaChef 1.8 Quart Stainless Steel Electric Tea Kettle-an essential companion for every kitchen.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.