Zoro Homepage

1800 Watt High Quality Automatic Meat Grinder for Household Use

  • Mfr # MG-750

  • Zoro # G521738229


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
18.5 in
Overall Height
11.1 in
Overall Width
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-750
Zoro #
G521738229
UPC #
602573104026
Country of Origin
China

Dimensions

Overall Length
18.5 in
Overall Height
11.1 in
Overall Width
8.3 in

Details

Color
White
Item
Automatic Meat Grinder

Description

Electric grinder by Mega Chef enables you to make healthier and more flavorful cooked meals like burgers, meatballs, sausages, meatloaf and beyond. With 1800 Watts of power, this grinder is perfect for processing and grinding any types of meats, fish and vegetables. With its 3 different grinding blades, this grinder makes for the essential kitchen appliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.