1.8Lt. Glass and Stainless Steel Electric Tea Kettle

  • Mfr # MGKTL-1757

  • Zoro # G221740133


product price:  $35.75
/ea

Key Features

Height
7.5 in
Width
7.5 in
Length
11 in
Color
Black
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGKTL-1757
Zoro #
G221740133
UPC #
602573154717
Country of Origin
China

Dimensions

Height
7.5 in
Width
7.5 in
Length
11 in

Details

Item
Electric Tea Kettle
Color
Black
Material
Stainless Steel

Description

Make all your favorite hot beverages and more with the Mega Chef 1.8Lt. Glass Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. See when your water is boiling with the clear glass construction. Heat up water worry free with the auto shut off feature! Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.