
1.8Lt. Glass Body and Stainless Steel Electric Tea Kettle with Tea Infuser
Mfr # MG-LT1751
Zoro # G521739837
product price:Â $34.15
/eaKey Features
Length
11 in
Height
7.5 in
Material
Stainless Steel
Width
7.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-LT1751
Zoro #
G521739837
UPC #
840191210402
Country of Origin
China
Dimensions
Length
11 in
Height
7.5 in
Width
7.5 in
Details
Item
Electric Tea Kettle
Material
Stainless Steel
Color
Stainless Steel
Description
Make all your favorite hot beverages and more with the Mega Chef 1.8Lt. Glass Stainless Steel Electric Tea Kettle. This kettle has a sleek design with a stainless steel finish that looks great in any kitchen. See when the water is boiling with the clear glass construction. Heat up water worry free with the auto shut off feature! This Kettle is your one stop tea maker. With the infuser, all you have to do is put your favorite tea in the infuser for it to brew. Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout. * Capacity :1.8L * 360 Degcordless jug-kettle * Boil -dry protection * With high borosilicate glass body,durable and stain resistant * Concealed stainless steel heating element * Automatically turns off when water boils * Nice bright LED light * Tea Infuser to put your favorite tea to brew * Automatic one button cover starter * Cord-free serving * Drip-free spout * Item Dimensions: 11" L x 7.50" W x 7.50"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.