1.9 Quart Cordless Glass and Stainless Steel Electric Tea Kettle with Tea Infuser

  • Mfr # MGKTL-1777

  • Zoro # G421737414


product price:  $34.89
/ea

Key Features

Material
Stainless Steel
Length
11 in
Width
7.5 in
Color
Stainless Steel
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGKTL-1777
Zoro #
G421737414
UPC #
672975048181
Country of Origin
China

Dimensions

Length
11 in
Width
7.5 in
Height
7.5 in

Details

Item
Electric Tea Kettle
Material
Stainless Steel
Color
Stainless Steel

Description

MegaChef 1.9 Quart Cordless Glass and Stainless Steel Electric Tea Kettle with Tea Infuser lets you make all your favorite hot beverages and more. This kettle has a sleek glass design with a stainless steel finish that looks great in any kitchen. See when the water is boiling with the clear glass construction. Heat up water worry free with the auto shut off feature! This Kettle is your one stop tea maker. With the infuser, all you have to do is put your favorite tea leaves in the infuser for it to brew. Clean up is a breeze with the removable and washable filter, and worry less about messes with the drip-free spout

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.