
2 Quart Round Enameled Cast Iron Braiser Pan in Dark Blue
Mfr # MG-BRS22DB
Zoro # G921736474
product price: $51.95
/eaKey Features
Overall Length (In.)
11.75 in
Overall Height (In.)
4.25 in
Overall Width (In.)
9 in
Material
Enameled Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-BRS22DB
Zoro #
G921736474
UPC #
840191206351
Country of Origin
China
Dimensions
Overall Length (In.)
11.75 in
Overall Height (In.)
4.25 in
Overall Width (In.)
9 in
Details
Item
Braiser Pan
Material
Enameled Cast Iron
Color
Dark Blue
Description
The MegaChef Round Enameled Cast Iron Braiser Pan in Dark Blue, provides the ideal size and shape for a multitude of dishes. Its cast iron make allows for even and long lasting heat distribution for the evening supper. With an round shape, the braiser pan can accommodate larger cuts of meat; perfectly suitable for grand dinner parties. Cut down in oils and fats with the non-stick enamel coating, creating healthier daily meals! Create an array of dishes ranging from seasonal delicacies to common year round morsels for all to enjoy!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.