Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Quart Round Enameled Cast Iron Braiser Pan in Green

  • Mfr # MG-BRS22G

  • Zoro # G921736481


product price: $51.95
/ea

Key Features

Overall Height (In.)
4.25 in
Overall Width (In.)
9 in
Material
Enameled Cast Iron
Overall Length (In.)
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-BRS22G
Zoro #
G921736481
UPC #
840191206344
Country of Origin
China

Dimensions

Overall Height (In.)
4.25 in
Overall Width (In.)
9 in
Overall Length (In.)
11.75 in

Details

Color
Green
Material
Enameled Cast Iron
Item
Braiser Pan

Description

The MegaChef Round Enameled Cast Iron Braiser Pan in Green, provides the ideal size and shape for a multitude of dishes. Its cast iron make allows for even and long lasting heat distribution for the evening supper. With an round shape, the braiser pan can accommodate larger cuts of meat; perfectly suitable for grand dinner parties. Cut down in oils and fats with the non-stick enamel coating, creating healthier daily meals! Create an array of dishes ranging from seasonal delicacies to common year round morsels for all to enjoy!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.