2.11 Quart Stainless Steel Thermal Beverage Carafe for Coffee and Tea

  • Mfr # MG-JSUB020

  • Zoro # G621737863


product price: $34.15
/ea

Key Features

Material
Stainless Steel
Height
5.5 in
Width
5.5 in
Length
11 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-JSUB020
Zoro #
G621737863
UPC #
672975048297
Country of Origin
China

Dimensions

Height
5.5 in
Width
5.5 in
Length
11 in

Details

Item
Thermal Beverage Carafe
Material
Stainless Steel
Color
Stainless Steel

Description

Keep your drinks hot with MegaChef 2.11 Quart Stainless Steel Thermal Beverage Carafe for Coffee and Tea. This versatile and convenient hot beverage carafe is a great tool to have on hand for all gatherings and events. This thermos is equipped with stainless steel insulation, ensuring beverages stay at their desired temperature for hours. The thermos is also equipped with an easy to pour dispenser that can securely be opened and closed using the single touch safety latch near the handle, securing the hot liquids and minimizing spills. Thermos' screw off top can be opened with ease and stays on securely. The thermos also comes with a 5" non-burn handle attached for easy transportation. Ideal for all types of gatherings such as events, meetings, tailgates, barbecues, birthdays, and fundraisers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.