Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.13 Quart Stainless Steel Digital Multi-Function Air Fryer and Counter Top Oven in Silver

  • Mfr # MCOV-4400

  • Zoro # G921740051


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Overall Height
15.24 in
Color
Silver
Material
Stainless Steel
Overall Width
14.02 in
Length
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOV-4400
Zoro #
G921740051
UPC #
840191212086
Country of Origin
China

Dimensions

Overall Height
15.24 in
Overall Width
14.02 in
Length
14.8 in

Details

Color
Silver
Material
Stainless Steel
Item
Air Fryer

Description

Introducing the MegaChef 21.13 Quart Digital Electric Multi-Function Air Fryer and Counter Top Oven, a compact powerhouse designed to enhance your kitchen capabilities. With a 21.13 Quart capacity, this oven is perfect for preparing small to medium-sized meals, offering a blend of efficiency and versatility. Operating at 120V and 1800 watts, it delivers rapid and consistent heating. The adjustable temperature control ranges up to 450 DegF, accommodating a wide array of recipes, while the 120-minute timer allows precise cooking management. Four stainless steel heating elements ensure even heat distribution, providing consistent and reliable cooking results. The fully stainless steel construction adds a sleek, modern touch to your kitchen, while the internal lamp and digital controls offer convenience and ease of use. The function switch allows you to choose between broil, bake, toast, and air fry, making this oven versatile for various cooking needs. Additionally, it comes with essential accessories, including an aluminum bake tray, wire rack, air fry basket, and crumb tray, ensuring you're well-equipped to handle a variety of dishes. The indicator light keeps you informed of the oven's operational status, making the MegaChef 21.13 Quart Digital Electric Multi-Function Air Fryer and Counter Top Oven an indispensable tool for efficient and stylish cooking.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.