
21.63 Inch Copper Electric Grill with Non-Stick Coating
Mfr # MCG-1803G
Zoro # G421739487
product price: $64.95
/eaKey Features
Overall Height
2.76 in
Color
Copper
Overall Length
21.63 in
Overall Width
11.81 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCG-1803G
Zoro #
G421739487
UPC #
840191211430
Country of Origin
China
Dimensions
Overall Height
2.76 in
Overall Length
21.63 in
Overall Width
11.81 in
Details
Color
Copper
Material
Aluminum
Item
Electric Grill
Description
The MegaChef 21.63 Inch Copper Electric Grill with Non-Stick Coating is the ultimate solution for grilling delicious meals with ease and convenience. With a spacious cooking area of 21.63 x 11.81 inches, this electric grill is perfect for large meals, making it an ideal choice for family gatherings, barbecues, or small parties. Powered by 1500 watts and running on 120 volts, it heats up quickly and delivers consistent, high-performance cooking, ensuring your food is grilled to perfection every time. Crafted with a non-stick griddle/grill surface, the MegaChef Copper Electric Grill eliminates the need for excessive oils, providing a healthier way to cook your favorite dishes. The non-stick coating ensures food won't stick, making both cooking and cleaning easier than ever. The grill is equipped with a removable oil and grease tray, allowing you to catch excess fats and oils for a cleaner cooking experience and a healthier meal. For precise temperature control, the detachable self-control thermostat gives you the flexibility to adjust the heat according to the food you're grilling, whether you're cooking delicate vegetables or searing steaks. The grill's sturdy stand pole and leg stand provide stability and allow you to set the grill at a comfortable height for easy access, whether you're grilling indoors or on your patio. With a 29.5-inch power cord, the grill provides freedom in positioning, making it easy to place the grill exactly where you want, without being limited by outlet locations. Designed for convenience, versatility, and durability, the MegaChef 21.63 Inch Copper Electric Grill combines high cooking power with easy-to-use features, ensuring you enjoy great-tasting, healthier meals with less mess and effort. Whether grilling for a large crowd or preparing a simple meal, this electric grill is a must-have for your kitchen or outdoor setup.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.