Zoro Homepage

22 Inch Two Shelf Dish Rack

  • Mfr # DR-117

  • Zoro # G021738033


product price: $38.99
/ea

Key Features

Overall Length
22 in
Color
Silver
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-117
Zoro #
G021738033
UPC #
602573104361
Country of Origin
China

Dimensions

Overall Length
22 in
Overall Width
12 in

Details

Color
Silver
Item
Dish Rack

Description

Simplify the task of drying your dishes with the Mega Chef Dish Rack! This rack holds all your hand-washables so drying is organized and efficient. This rack features a utensil holder, plastic draining tray, two tiers, slots for plates and space for cups and bowls. In stylish chrome finish. The dish rack has a bottom plastic tray that will collect the water from the dishes while its being air dried. With the open wire concept, the dishes get dried faster with the better airflow to dry better. * Made of iron wire * Chrome plated * Includes one dish rack * Includes one plastic draining tray * Includes one stainless utensil holder * Section to hold glasses * Two tier design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.