26 Pound Countertop Bullet Ice Maker in Black with Basket and Scoop

  • Mfr # MCAM-3800

  • Zoro # G821740182


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height - Ice Machines
11.42 in
Overall Depth - Ice Machines
8.74 in
Overall Width - Ice Machines
11.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAM-3800
Zoro #
G821740182
UPC #
840191212192
Country of Origin
China

Dimensions

Overall Height - Ice Machines
11.42 in
Overall Depth - Ice Machines
8.74 in
Overall Width - Ice Machines
11.57 in

Details

Color
Black
Item
Countertop Ice Maker

Description

The MegaChef Ice Maker in Black is a compact, efficient, and versatile appliance designed to meet all your ice-making needs. With a sleek black plastic exterior, this ice maker features a user-friendly flip door and an interior structure that includes a foaming cabinet for optimal insulation. Powered by a 115V 100-watt motor, it operates within a wide climate range of 50-110 DegF, making it perfect for use in various environments. The machine boasts a rapid cycle time of 6-13 minutes and can produce up to 26 pounds of ice per day. It creates bullet-shaped ice cubes, with each cube weighing 7-9 grams, and gives you the option to choose between small or large ice sizes depending on your preferences. Equipped with a 1.2L water tank and a 1.32-pound ice basket, the MegaChef Ice Maker is designed for convenience, offering a clear water shortage indicator and a full ice basket alert. It operates quietly and efficiently, using R600a refrigerant in its air-cooled condenser system, which features two layers for enhanced cooling performance. The manual cleaning method makes maintenance simple, and the UL plug ensures safety. Compact in size at 8.74 x 11.57 x 11.42 inches and weighing 13.67 pounds, this ice maker is perfect for homes, offices, or small gatherings, providing reliable ice production whenever you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.