26 Pound Countertop Stainless Steel Bullet Ice Maker with Basket and Scooper

  • Mfr # MCAM-1000

  • Zoro # G721740183


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Overall Depth - Ice Machines
8.74 in
Overall Width - Ice Machines
11.57 in
Housing Material
Stainless Steel
Color
Stainless Steel
Overall Height - Ice Machines
11.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAM-1000
Zoro #
G721740183
UPC #
840191212185
Country of Origin
China

Dimensions

Overall Depth - Ice Machines
8.74 in
Overall Width - Ice Machines
11.57 in
Overall Height - Ice Machines
11.42 in

Details

Housing Material
Stainless Steel
Color
Stainless Steel
Item
Countertop Ice Maker

Description

Introducing the MegaChef Stainless Steel Ice Maker, a sleek and efficient appliance designed to keep your drinks perfectly chilled. Featuring a robust stainless steel housing, this ice maker combines durability with a modern aesthetic, seamlessly fitting into any kitchen or entertainment space. Operating at 115V~60Hz, it utilizes an air-cooled condenser with two layers for optimal cooling performance, making it suitable for climates ranging from 50 to 110 Degrees. With a substantial ice-making capacity of 26 pounds per day, the MegaChef Ice Maker ensures you never run out of ice during gatherings or daily use. It boasts a 1.2-liter water tank and an ice basket that holds up to 1.32 pounds of ice. Each cycle produces 9 bullet-shaped ice cubes in just 6-13 minutes, with each cube weighing between 7-9 grams. The unit offers a choice of small or large ice cubes to suit your preferences. Its intuitive features include a flip door for easy access, a manual cleaning method, and indicators for water shortage and ice full, ensuring hassle-free operation. The foaming cabinet interior maintains ice quality, while the R600a refrigerant provides efficient cooling. With a practical handle for portability, this ice maker is perfect for home use, entertaining, or any situation where a steady supply of ice is essential.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.