26.4 Qt Digital French Door Multi-Function Stainless Steel Counter Top Oven with Rotisserie
- Mfr # MCOV-4500
- Zoro # G521737529
product price:Â
$
105.29
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Width
16.02 in
Height
11.42 in
Material
Stainless Steel
Length (In.)
18.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCOV-4500
- Zoro #
- G521737529
- UPC #
- 840191212161
- Country of Origin
- China
Dimensions
- Width
- 16.02 in
- Height
- 11.42 in
- Length (In.)
- 18.39
Details
- Item
- Counter Top Oven
- Color
- Stainless Steel
- Material
- Stainless Steel
Description
Elevate your kitchen experience with the MegaChef 25 Liter Digital Electric French Door Multi-Function Countertop Oven. Boasting a generous 25-liter capacity, this versatile oven is perfect for preparing family meals or hosting gatherings. Powered by 120V and 1500 watts, it heats up quickly and delivers consistent, reliable results. The adjustable timer allows for precise cooking with a range of up to 120 minutes, while the temperature can be set up to 450 DegF to suit various recipes. Four stainless steel heating elements ensure even heat distribution for superior cooking performance. The elegant French door design not only enhances the oven's visual appeal but also provides easy access to your food while minimizing heat loss. With multiple functions including broil, bake, and toast, along with convection cooking and a rotisserie function, this oven adapts effortlessly to your culinary needs. The intuitive digital control panel simplifies operation, while the indicator light keeps you informed of the oven's status. Included with the oven are essential accessories: an aluminum bake tray, wire rack, crumb tray, and rotisserie set, allowing you to start cooking right away. The fully stainless steel construction offers both durability and a sleek, modern look that complements any kitchen decor. This compact yet powerful oven fits comfortably on your countertop, combining functionality, style, and performance for all your cooking adventures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.