Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26.4 Quart Digital Electric Multi-Function Air Fryer and Counter Top Oven

  • Mfr # MCOV-4900

  • Zoro # G421739111


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
16.81 in
Overall Width
15.8 in
Color
Stainless Steel
Overall Height
15.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCOV-4900
Zoro #
G421739111
UPC #
840191212123
Country of Origin
China

Dimensions

Length
16.81 in
Overall Width
15.8 in
Overall Height
15.39 in

Details

Color
Stainless Steel
Item
Air Fryer

Description

Introducing the MegaChef 26.4 Quart Digital Electric Air Fryer Multi-Function Counter Top Oven, a sleek and powerful addition to your kitchen arsenal. With a spacious 26.4 Quart capacity, this oven is designed to handle a variety of cooking tasks, from everyday meals to special dishes. Operating at 120V and 1800 watts, it delivers efficient and consistent heat, ensuring your food is cooked to perfection. The adjustable temperature control reaches up to 450 DegF, allowing you to tailor the heat for different recipes, while the 120-minute timer ensures precise cooking every time. Crafted with a fully stainless steel exterior, this oven combines durability with modern elegance. It features four stainless steel heating elements for even heat distribution and an internal lamp for added visibility. The intuitive digital controls and function switch offer easy selection between broil, bake, toast and air fry settings. Included accessories-a durable aluminum bake tray, wire rack, air fry basket, and crumb tray-provide everything you need for versatile cooking and easy cleanup. The indicator light keeps you informed of the oven's status, making the MegaChef 26.4 Quart Digital Electric Countertop Oven an essential tool for efficient and stylish cooking.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.