
2.8 Quart Stovetop Whistling Kettle in Brushed Silver
Mfr # MGKTL-1070
Zoro # G021736275
product price: $29.99
/eaKey Features
Material
Stainless Steel
Height
8 in
Width
9 in
Length
9 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGKTL-1070
Zoro #
G021736275
UPC #
672975332082
Country of Origin
China
Dimensions
Height
8 in
Width
9 in
Length
9 in
Details
Material
Stainless Steel
Item
Tea Kettle
Color
Silver
Description
Crafted with style and elegance, the MegaChef 2.8 Quart Stovetop Kettle with beautiful polished design in Silver is efficient in even heat transfer for faster boiling. Whistling tea kettle heats up 2.8 Quart of water at a time, ideal for large gatherings. Durable and sturdy Stainless Steel construction will withstand dents and is easy to clean and care for. Removable lid for easy filling and convenient one finger flip spout for easy and safe pouring. Pleasant whistling when your water reaches its boiling point.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.