2L Deluxe Stainless Steel Thermal Beverage Carafe for Coffee and Tea

  • Mfr # MG-JSUI020

  • Zoro # G321738870


product price:  $41.99
/ea

Key Features

Color
Stainless Steel
Length
11.5 in
Material
Stainless Steel
Width
5.5 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-JSUI020
Zoro #
G321738870
UPC #
672975048341
Country of Origin
China

Dimensions

Length
11.5 in
Width
5.5 in
Height
5.5 in

Details

Item
Thermal Beverage Carafe
Color
Stainless Steel
Material
Stainless Steel

Description

Keep your drinks hot with MegaChef 2L Deluxe Stainless Steel Thermal Beverage Carafe for Coffee and Tea. This sleek, versatile, and convenient hot beverage carafe is a great tool to have on hand and will look great at all gatherings and events. This thermos is equipped with stainless steel insulation, ensuring beverages stay at their desired temperature for hours. The thermos is also equipped with an easy to pour vacuum-sealed dispenser that can securely be opened and closed using the single touch safety latch attached to the lid, securing the hot liquids and minimizing spills. The thermos also comes with a 4" handle attached for easy transportation. Ideal for all types of gatherings such as events, meetings, tailgates, barbecues, birthdays, and fundraisers. Item includes: One thermos equipped with screw-on safety latch lid and attached easy to carry handle - 2.20lbs 11.5" x 5.5" x 5.5" Great for every day use as: Coffee Carafe / Coffee Dispenser Tea Carafe / Tea Dispenser Carafe / Hot Water Dispenser

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.