3-in-1 Electric Chaffing Buffet Server with Triple 2.63 Qt Trays and 8.6 Qt Baking Pan

  • Mfr # MC-9005A

  • Zoro # G621738464


product price: $73.15
/ea

Key Features

Length
13.25 in
Material
Stainless Steel
Height
7 in
Color
Stainless Steel
Width
25.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC-9005A
Zoro #
G621738464
UPC #
840191208904
Country of Origin
China

Dimensions

Length
13.25 in
Height
7 in
Width
25.7 in

Details

Item
Chaffing Buffet Server
Material
Stainless Steel
Color
Stainless Steel

Description

If you're looking to host a party or just feed the family, the MegaChef Electric Chaffing Triple 2.63 Quart Buffet Server with 8.6 Quart Baking Pan is a game changer. This 3-in-1 versatile design comes with three removable serving trays, one removable baking pan, and a warming tray base, making it perfect for serving a variety of dishes. Constructed of lightweight and durable stainless steel with side handles for convenient portability, this buffet server is easy to transport from kitchen to table and anywhere in between. Featuring silicone covered carry handles for safety, clear dome lids with utensil slots, and stainless steel flat bottom for even heat distribution. Adjustable heat knob allows you to keep your food at just the right temperature for your guests to enjoy. Look no further because this all in one server is your solution to any party or event!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.