
3 Piece Golden Kitchen Canister Set with Bamboo Lids in Rose Gold
Mfr # MG-570
Zoro # G121737325
product price: $37.89
/eaKey Features
Overall Width (In.)
4.33 in
Material
Aluminum
Overall Length (In.)
4.33 in
Overall Height (In.)
5.5 in
Color
Rose Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MG-570
Zoro #
G121737325
UPC #
840191203541
Country of Origin
China
Dimensions
Overall Width (In.)
4.33 in
Overall Length (In.)
4.33 in
Overall Height (In.)
5.5 in
Details
Material
Aluminum
Item
Canister Set
Color
Rose Gold
Description
Keep your kitchen counters neat and organized with this 3 piece Golden Kitchen Canister Set by MegaChef. This set comes with three 4.3in x 5.3in canisters, each with a bamboo lid. Lightweight aluminum construction is durable and long lasting while the bamboo lids fit snugly, locking in freshness. The metallic rose gold finish with an embossed pattern adds some polish to your kitchen, helping you to stay organized without sacrificing style. Use these canisters to store, coffee, tea, sugar, rice, pasta, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.