Zoro Homepage

3 Piece Square Iron Kitchen Canister Set with Bamboo Lids in Turquoise

  • Mfr # MG-410

  • Zoro # G521736829


product price: $40.59
/ea

Key Features

Material
Iron
Overall Width (In.)
5.51 in
Color
Turquoise
Overall Length (In.)
5.51 in
Overall Height (In.)
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-410
Zoro #
G521736829
UPC #
840191203558
Country of Origin
China

Dimensions

Overall Width (In.)
5.51 in
Overall Length (In.)
5.51 in
Overall Height (In.)
6.3 in

Details

Material
Iron
Color
Turquoise
Item
Canister Set

Description

Keep your kitchen neat and organized with this food storage and organization 3 piece canister set by MegaChef. Assorted sizes are perfect for separating your countertop essentials. Organize your coffee, tea, sugar, flour, rice, pastas, or anything in between! Each canister has an embossed alternating diamond and circle pattern design with a matte finished, adding a pop of color to your kitchen decor. Bamboo lids keep an air tight seal when closed, locking in freshness. Lightweight iron squared canisters are powder coated in turquoise and are durably made for long lasting use. Set includes on 6.3in canister, one 5.51in canister, and one 5.31in canister for varied uses.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.